Zoro Homepage

12V BCI Group 34 AGM Performance Reserve Car Battery, Max Amps 3300A

  • Mfr # D3400

  • Zoro # G416283285


product price: $484.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3400
Zoro #
G416283285
UPC #
692209012580
Country of Origin
United States

Description

12V BCI Group 34 AGM Battery, Max Amps 3,300A, CA: 1000 Ah: 65, 2500W / 4000W Weight Lbs. - 47 Weight Kgs. - 21.32 Length - 10.24 in Height - 7.2 in Width - 6.75 in MAX Amps - 3300 CA - 1000A RC - 135min. Ah - 65 M6 Terminal Hardware Suggested Accessories: i-Bar551, 553, 554, 555, or 556, 586''tall-in SAE posts, 573billet aluminum hold down, 500heat wrap

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.