Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Tie, 4 in L, Black, Nylon

  • Mfr # CT4

  • Zoro # G104089915


product price: $30.89
/ea

Key Features

Nominal Length
4 in
Color
Black
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT4
Zoro #
G104089915
UPC #
747925437299
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Color
Black
Material
Nylon

Description

  • 4" Cable Zip Ties.
  • Comes in pack of 1000.
  • Great for cleaning up loose wires.
  • Authorized Internet Dealer.
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.