Zoro Homepage

Heat Shrink Tube, Thin Wall, Black, 100 ft

  • Mfr # HST141BK

  • Zoro # G910662715


product price: $43.95
/ea

Key Features

Wall Type
Thin Wall
Color
Black
Length
100 ft
Shrink Tubing I.D. Before Shrinking
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST141BK
Zoro #
G910662715
UPC #
226198014104
Country of Origin
China

Dimensions

Length
100 ft

Details

Item
Heat Shrink Tube
Wall Type
Thin Wall
Color
Black
Shrink Tubing I.D. Before Shrinking
1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.