Bilge Boom, Oil Only, 6" x 15 ft., PK12
Mfr # XNBBS-12
Zoro # G6589718
product price:Â $291.89
/pk 12, $24.32/ea
Free Shipping & Returns
Key Features
Length
15 ft.
Fluids Absorbed
Oil
Width
6"
Height
15 ft.
Green Certification or Other Recognition
ECOLOGO(R) Certified
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XNBBS-12
Zoro #
G6589718
UPC #
-
Country of Origin
United States
Dimensions
Length
15 ft.
Width
6"
Height
15 ft.
Details
Item
Sorbent Boom
Fluids Absorbed
Oil
Green Certification or Other Recognition
ECOLOGO(R) Certified
Description
Bilge Boom,Oil Only,6 In. x 15 ft.,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.