Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Granular Sorbent, 6 1/2 gal Absorbed per Package, 20 lb Bag, Not Scented, White

  • Mfr # XB110N

  • Zoro # G4084141


product price: $26.39
/ea

Key Features

Fluids Absorbed
Acids
Volume Absorbed per Pkg.
6 1/2 gal
Container Type
Bag
Container Size
1.75 cu ft
Weight
20 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XB110N
Zoro #
G4084141
UPC #
769175921168
Country of Origin
United States

Dimensions

Container Size
1.75 cu ft

Details

Item
Granular Sorbent
Fluids Absorbed
Acids
Volume Absorbed per Pkg.
6 1/2 gal
Container Type
Bag
Weight
20 lb
Volume Absorbed Range
0 to 9 gal
Color
White
Scent
Not Scented
Neutralizes
Acids
Absorbent Form
Granular
Form
Granular
Absorbent - Container Type
Bag
Primary Neutralizing Application
Acids
Volume Neutralized per Pkg.
9 gal
Features
Non-Toxic and Friendly to the Environment.
Standards
FDA Approved
Neutralizing Capacity
9 gal
Land Fill Disposable
Yes
Specific Liquid Compatibility
Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based
Volume
1.75 cu ft
Product Type
Granular Sorbent
Composition Detail
Perlite, Sodium Carbonate
Slip Resistant
Yes
Pallet Quantity
70
Non-Abrasive
No
Silica Free
Yes
Specialized Applications
General Application
Granular Grade
2 - Fine
Container Type and Capacity
1.75 cu ft Bag
NSF Rating
Not Rated
Disinfecting
No

Description

Granular Sorbent, Fluids Absorbed Acids, Specific Liquid Compatibility Hazardous Materials (Except Hydroflouric Acid), Universal and Carbon Based, Container Type Bag, Composition Detail Perlite, Sodium Carbonate, Container Type and Capacity 1.75 cu ft Bag, Weight 20 lb, Volume 1.75 cu ft, Volume Absorbed per Pkg. 6 1/2 gal, Granular Grade 2 - Fine, Specialized Applications General Application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.