Zoro Homepage

Oil Select Bi-Boom, 8" x 10 ft.

  • Mfr # XNB310S

  • Zoro # G6589742


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Fluids Absorbed
Oil
Width
10 ft.
Height
8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XNB310S
Zoro #
G6589742
UPC #
-
Country of Origin
United States

Dimensions

Length
10 ft.
Width
10 ft.
Height
8"

Details

Item
Sorbent Boom
Fluids Absorbed
Oil

Description

Oil Select Bi-Boom,8 In. x 10 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.