Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rock Solid Paint Solidifier, Paint Hardener, Pail with Scoop, 4 Gal

  • Mfr # XT16R

  • Zoro # G4142101


product price: $44.99
/ea

Key Features

Application Method
Add to Paint, Shake, Stir
Coverage
Absorbs Up to 25 gal
Base Type
Sodium Polyacrylate, Sodium Potassium Alumina Silicate
Color
White
Size
15 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XT16R
Zoro #
G4142101
UPC #
769175981674
Country of Origin
United States

Dimensions

Size
15 lb
Container Size
4 gal

Details

Item
Paint Solidifier
Application Method
Add to Paint, Shake, Stir
Coverage
Absorbs Up to 25 gal
Base Type
Sodium Polyacrylate, Sodium Potassium Alumina Silicate
Color
White
For Use With
Latex or Acrylic Based Paints
Dry Time
3 min
Green Certification or Other Recognition
ECOLOGO(R) Certified
Standards
Ecologo Certification
Container Type
Pail
Use Location
Exterior, Interior
Flammability
Non-Flammable
Coverage Area
Absorbs Up to 25 gal
Scent
Unscented
Additive Type
Paint Hardener

Description

Paint Solidifier, Additive Type Paint Hardener, Base Type Sodium Polyacrylate, Sodium Potassium Alumina Silicate, Color White, Coverage Area Absorbs Up to 25 gal, Use Location Exterior, Interior, Container Size 4 gal, Application Method Add to Paint, Shake, Stir, Container Type Pail, Dry Time 3 min, Flammability Non-Flammable, For Use With Latex or Acrylic Based Paints, Scent Unscented, Standards Ecologo Certification

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.