Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 5 gal Volume Absorbed per Kit, Bucket, Black

  • Mfr # XK600D

  • Zoro # G8487227


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fluids Absorbed
Universal
Container Type
Bucket
Volume Absorbed Per Kit
5 gal
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XK600D
Zoro #
G8487227
UPC #
769175956030
Country of Origin
United States

Dimensions

Height
13 in
Length
20 in
Width
13 in
Container Size
13 in W x 20 in L x 13 in H
Container Height
13 in
Container Length
20 in
Container Width
13 in

Details

Item
Spill Kit
Color
Black
Fluids Absorbed
Universal
Container Type
Bucket
Volume Absorbed Per Kit
5 gal
Includes
(10) FiberLink Universal Pads, (2) 4 ft FiberLink Universal Socks, (2) Disposal Bags, (2) Hazmat Labels, XSORB Outdoor All-Purpose 6 qt Bottle
Standards
U.N. Certified 1H2/Y30/S
Volume Absorbed Range
0 to 9 gal
Spill Control - Fluids Absorbed
5 gal
Volume Absorbed per Pkg.
5 gal
Product Type
Spill Kit/Station
Container Color
Black
Sorbents Included
(10) FiberLink Universal Pads, (2) 4 ft FiberLink Universal Socks
PPE Included
Dust Mask, Pair Goggles, Pair Nitrile Gloves
Additional Components Included
(2) Disposal Bags, (2) Hazmat Labels, XSORB Outdoor All-Purpose 6 qt Bottle
Number of Pairs of Nitrile Gloves Included
1
Number of Goggles
1
Number of Disposal Bags Included
2
Number of Masks Included
1

Description

Spill Kit/Station, Fluids Absorbed Universal, Volume Absorbed Per Kit 5 gal, Container Type Bucket, 13 in W x 20 in L x 13 in H Container Size, Black, Sorbents Included (10) FiberLink Universal Pads, (2) 4 ft FiberLink Universal Socks, PPE Included (1) Mask, (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included (2) Hazmat Labels, XSORB Outdoor All-Purpose 6 qt Bottle, U.N. Certified 1H2/Y30/S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.