Zoro Homepage

One-Color Title Message Stamp- COPY- Pre-Inked/Re-Inkable- Red

  • Mfr # 1359

  • Zoro # G510823080


product price: $21.85
/ea

Key Features

Imprint Area Width
0.50in
Features
Retractable Frame
Impression Type
Message Stamp
Impression Length
1.62in
Impression
COPY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1359
Zoro #
G510823080
UPC #
032507013597
Country of Origin
China

Dimensions

Imprint Area Width
0.50in
Impression Length
1.62in

Details

Item
Pre-inked Stamp
Features
Retractable Frame
Impression Type
Message Stamp
Impression
COPY
Number of Impressions
100000
Impression Color
Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.