Zoro Homepage

Two-Color Title Stamp, RECEIVED, Blue/Red

  • Mfr # 036033

  • Zoro # G315661641


product price: $20.79
/ea

Key Features

Imprint Area Height
0.5 in
Ink Color
Blue/Red
Includes
Includes one stamp.
Imprint Area Width
1.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036033
Zoro #
G315661641
UPC #
32507020304
Country of Origin
China

Dimensions

Imprint Area Height
0.5 in
Imprint Area Width
1.63 in

Details

Ink Color
Blue/Red
Includes
Includes one stamp.
Item
Message Stamps

Description

Simultaneous two-color stamping brings extra-attention to important messages. Exclusive cellular inking technology ensures clear, consistent rendering. Spring-action, retractable design eliminates workplace messes. High-impact plastic construction provides durable, trouble-free handling. Refillable stamp is pre-inked for up to 100,000 impressions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.