Truck Bed Extender, 750 lbs Capacity, Fits 2-in. Type III Receiver Hitch Mount

  • Mfr # 750

  • Zoro # G412222721


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Max. Load Capacity
750 lbs
Finish
Powder coat
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750
Zoro #
G412222721
UPC #
743913007505
Country of Origin
China

Details

Max. Load Capacity
750 lbs
Finish
Powder coat
Material
Steel
Color
Black

Description

The Xtender Pro is a universal load hauler that offers versatility and reliability in transporting longer loads. It is designed to extend the length of your truck bed or overhead roof rack, enabling you to safely and securely carry items such as lumber, plumbing, kayaks, and canoes. The heavy-duty rack is built to handle loads with ease, ensuring that your items are transported securely. With the Xtender Pro, you can be confident in its ability to carry your load regardless of the length or weight. It is a dependable solution for businesses and individuals alike seeking to transport items with minimal hassle, maximum safety, and security.


  • Heavy-duty steel construction that is built to last
  • Fits 2" type III receiver hitch mount
  • DOT-approved red and white reflector tape applied
  • 2 Ratchet-style cargo straps and hardware included
  • DOT-approved safety flag included
  • Limited lifetime warranty
  • 750 lbs Capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.