Zoro Homepage

Xtendit Plastic Barricade

  • Mfr # XTENDIT-WHITE

  • Zoro # G3366257


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Overall Length
61 in
Overall Height
10.5 in
Material
Polypropylene (PP)
Weight
8 lbs
Environmental Attributes
Rust-Proof, Di-Electric, Temperature Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XTENDIT-WHITE
Zoro #
G3366257
UPC #
-
Country of Origin
China

Dimensions

Overall Length
61 in
Overall Height
10.5 in

Details

Item
Xtendit Plastic Barricade
Color
White
Material
Polypropylene (PP)
Weight
8 lbs
Environmental Attributes
Rust-Proof, Di-Electric, Temperature Resistant

Description

Xtendit Plastic Barricade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.