Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtool D1 Pro 5W Red MXD-K001-004

D1 Pro 5W Red (Discontinued)

  • Mfr # MXD-K001-004
  • Zoro # G112649552
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
MXD-K001-004
Zoro #
G112649552
UPC #
193122015219
Country of Origin
China

Details

Input Voltage
110V

Description

xTool D1 Pro 5W is the best-value laser engraver and cutter for home business and DIY. It simplifies the assembly and operation process for users and offers high-quality results with a sturdy design, helping creators to focus more on their ideas.Higher Power, Higher Speed: 400mm/s max.Sturdy and durable construction.6mm Basswood cutting in one pass for 10W.Compatible with LightBurn.Ideal for hobbyists, woodworkers, crafters, DIYers, makers, tech enthusiasts, small business owners etc.

Restrictions

This item has been restricted from sale in the following states: AK, HI