Zoro Homepage

Desktop CO2 laser cutter and engraver, P2 Greg

  • Mfr # MXP-K001-004

  • Zoro # G712647545


product price: $4,484.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXP-K001-004
Zoro #
G712647545
UPC #
193122013406
Country of Origin
China

Details

Input Voltage
110V

Description

xTool P2 standalone is a versatile and smart desktop 55W CO2 laser cutter&engraver, it has a powerful 55W laser tube that makes it achievable to cut 18mm black walnut and 20mm acrylic in one pass. With many industrial leading intelligent features: Dual 16MP smart cameras, automatic passthrough, curved surface and batch engraving, etc, xTool P2 bring users a cutting-edge experience.Ideal for woodworkers, educators, hobbyists, crafters, DIYers, makers, creators, home users, technology enthusiasts, small business owners etc.


  • Working Speed: 600mm/s
  • Working areas: 26 x 14 inches bed size
  • Curved surface engraving, Auto passthrough
  • 18mm Basswood/20mm Acrylic Cutting in one pass
  • Automatic batch processing
  • Build-in Air Assist
  • Auto Fire Detection, Fire Extinguishing
  • Ideal for woodworkers, educators, hobbyists, crafters, DIYers, makers, creators, home users, technology enthusiasts, small business owners etc.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.