Zoro Homepage

Desktop laser cutter and engraver, vinyl cutter, 10W, M1 - Deluxe Bundle

  • Mfr # MLM-K403-L10

  • Zoro # G512647554


product price: $1,074.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MLM-K403-L10
Zoro #
G512647554
UPC #
193122009829
Country of Origin
China

Details

Input Voltage
110V

Description

xTool M1 is the world's first desktop hybrid laser bladecutting machine that integrates LaserEngraving, Laser Cutting and Blade Cuttinginto one, allowing you to work with a superwide range of materials. xTool M1 - Deluxe Bundle includes: xTool M1 10W, Rotary Attachment Tool: Process 90% round objects with 4 in 1 rotary.; Air Assist For cleaner and smoother laser cutting finish. and gifts Consumables.Ideal for hobbyists, crafters, educators, DIYers, makers, creators, home users, technology enthusiasts, small business owners etc.


  • 16MP wide-angle camera: Auto-Focus, AI Image Extraction, AI Batch Processing
  • Working Area: 385 * 300 mm (15 * 12 inch).
  • Powerful enough to cut basswood up to 8mm in one pass
  • Air Assist: For cleaner and smoother laser cutting finish
  • Working Speed: 160 mm/s
  • Ideal for hobbyists, crafters, DIYers, makers, educators, artists, home users, amateur, small business owners and more.
  • RA2 Pro: 4-in-1 rotary supports 90% cylindrical engraving
  • Ideal for hobbyists, crafters, DIYers, makers, artists, home users, amateur, small business owners and more

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.