Enclosed Desktop Laser Cutter and Engraver. S1 40W Deluxe Kit Pure White.

  • Mfr # MXD-K101-001

  • Zoro # G412647555


product price: $3,003.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MXD-K101-001
Zoro #
G412647555
UPC #
-
Country of Origin
China

Details

Input Voltage
110V

Description

xTool S1 40W Deluxe Kit comes with the xTool S1 40W laser machine, a Honeycomb Panel, an Air Assist, an Rotary Attachment Tool, a Riser Base, a Fire Saftey Set an Automatic Conveyor Feeder39.Air Assist: For cleaner and smoother laser cutting finish.Rotary Attachment Tool: 4-in-1 rotary supports 90% cylindrical engraving.Riser Base: Raise the machine to work on thicker and larger objects.Honeycomb Panel: Never compromise to oil-stained projects.Automatic Conveyor Feeder39: automatic engraving path planning and material conveying.Fire Safety Set: Auto Fire Detection, Fire Extinguishing.It's a Class 1 diode laser known for its high cutting efficiency and capabilities of reaching speeds up to 600mm/s. The device offers precise positioning, camera-assisted engraving, and is equipped to handle curved surface engraving. Additionally, available upgrade accessories further enhance its creative potential.Unparalleled safety, Unbeatable capacity.Cylindrical objects engraving.Automatic batch processing.Twin-point Positioning, camera-like precision, simpler and more accurate.Working Speed: 600mm/s. Curved surface engraving. Automatic batch processing. Spot Size: 0.080.06mm. Auto passthrough: Engraving material length up to 3 meters. Working Area:19.6113inch 498330mm. Ideal for hobbyists, woodworkers, educators, crafters, DIYers, makers, tech enthusiasts, small business owners etc.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.