Zoro Homepage

Enclosed Diode Laser Cutter and Engraver. S1 10W

  • Mfr # MXD-K101-001

  • Zoro # G312647532


product price: $971.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXD-K101-001
Zoro #
G312647532
UPC #
193122018906
Country of Origin
China

Details

Input Voltage
110V

Description

This machine comes with xTool S1 10W, and Free Material Kit. Unparalleled safety, Unbeatable capacity.Twin-point Positioning, camera-like precision, simpler and more accurate.Working Speed: 600mm/s. Curved surface engraving. Automatic batch processing. Spot Size: 0.080.06mm. Auto passthrough: Engraving material length up to 3 meters. Ideal for hobbyists, educators, woodworkers, crafters, DIYers, makers, tech enthusiasts, small business owners etc.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.