Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Enclosed Diode Laser Cutter and Engraver. S1 20w Basic Bundle Black.

  • Mfr # MXD-K101-001

  • Zoro # G912647536


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXD-K101-001
Zoro #
G912647536
UPC #
193122016018
Country of Origin
China

Details

Input Voltage
110V

Description

xTool S1 20W Basic package comes with the xTool S1 20W laser machine, a honeycomb panel, and an air assist set.Air Assist: For cleaner and smoother laser cutting finish.Honeycomb Panel: Never compromise to oil-stained projects.It's a Class 1 diode laser known for its high cutting efficiency and capabilities of reaching speeds up to 600mm/s. The device offers precise positioning, camera-assisted engraving, and is equipped to handle curved surface engraving. Additionally, available upgrade accessories further enhance its creative potential.Unparalleled safety, Unbeatable capacity.Twin-point Positioning, camera-like precision, simpler and more accurate.Working Speed: 600mm/s. Curved surface engraving. Automatic batch processing. Spot Size: 0.080.06mm. Auto passthrough: Engraving material length up to 3 meters. Ideal for hobbyists, educators, woodworkers, crafters, DIYers, makers, tech enthusiasts, small business owners etc.


  • Unparalleled safety, Unbeatable capacity
  • Working Speed: 600mm/s
  • Curved surface engraving
  • Automatic batch processing
  • Lid-open safety stop: Opening the cover instantly halts operation to prevent laser leakage
  • Honeycomb Panel: Never compromise to oil-stained projects.
  • Air Assist: For cleaner and smoother laser cutting finish.
  • Ideal for woodworkers, educators, hobbyists, crafters, DIYers, makers, technology enthusiasts, small business owners and more

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.