Zoro Homepage

Fire Safety Set: Auto Fire Detection, Fire Extinguishing

  • Mfr # MFS-K001-01B

  • Zoro # G412649542


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS-K001-01B
Zoro #
G412649542
UPC #
193122017763
Country of Origin
China

Details

Input Voltage
110V

Description

Fire accidents triggered by laser has been the concern of the whole industry. As one of the leading companies in laser industry, xTool is fully aware of your concerns and decide to be the pioneer in minimizing the possibility of Laser-Triggered Fire. Thus, we have brought this to the industry:xTool Fire Safety Set: Auto Fire Detection, Fire Extinguishing.Compatible with all 455nm blue diode laser or CO2 laser machines that are in a 0.13m3 enclosed space.Full Auto Fire Safety Setfor Desktop Laser.Wireless Auto Flame Detection:By S1 flame detection and alarm capability, temperature, and position inside the enclosed laser, xTool Fire Safety set is sensitive to any possible dangers of fire.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.