Zoro Homepage

Fire Safety Set: Compatible with P2, D1 Pro, M1

  • Mfr # MFS-K001-01A

  • Zoro # G712649549


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS-K001-01A
Zoro #
G712649549
UPC #
193122013062
Country of Origin
China

Details

Input Voltage
110V

Description

As one of the leading companies in laser industry, xTool is fully aware of your concerns and decide to be the pioneer in minimizing the possibility of Laser-Triggered Fire. Thus, we have brought this to the industry:xTool Fire Safety Set: Auto Fire Detection, Fire Extinguishing.Compatible with xTool D1 series, M1, P2.Compatible with all 455nm blue diode laser or CO2 laser machines that are in a 0.13m3 enclosed space.


  • xTool Fire Safety Set: World's First Full Auto Fire Safety Set for Desktop Laser
  • Auto Flame Detection: By using 5 fire detection sensors and integrated algorithms of light, temperature, and position inside the enclosed laser, xTool Fire Safety set is sensitive to any possible dangers of fire.
  • Auto Alarm Triggering: Immediately after it detects fire, xTool Fire Safety Set will automatically trigger the alarm, warning users of the fire by continuous "beeping" sounds . You can stop the alarm by pushing a button on it, if you want to deal with the fire in your own way.
  • Auto Power Cut: To prevent further exacerbating the burning fire and protect the laser machine from fire, the smart switch of the xTool Fire Safety Set will shut down the working laser automatically in a few seconds after the alarm sounds.
  • Wide Range of Compatibility: Apply to all lasers that is in < 0.13 m3 enclosed space
  • Open Machine with an Enclosure: Use a cover to keep the working space enclosed. As long as the enclosed space is under 0.13m3, xTool Fire Safety Set can extinguish the fire effectively.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.