Zoro Homepage

Laser Material Explore Kit, 111pcs

  • Mfr # MM1-P001-M01

  • Zoro # G412649535


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1-P001-M01
Zoro #
G412649535
UPC #
193122012119
Country of Origin
China

Details

Input Voltage
110V

Description

Details: A must-have material pack with 17 popular materials, 111pcs laser material, and 172pcs of auxiliary tools. Materials in this explore kit are stored in 6 premium kraft paper boxes which help protect the product and keep materials well-organized. Compatible models: Perfect for getting started with laser devices such as Laserbox and xTool D1.Electronic Manual: Provides recommended processing parameters. All materials come with recommended parameters that can help you get the ideal craft effect.MaterialPlywood, Acrylic, Self-adhesive Cork Sheet, Felt, Laserable PU Sheet/Path, Card, Metal, Rock CoasterWeight3.1kgUsing MethodCO2-Laser Engraving, Diode Laser-Laser Engraving, Infrared Laser-Laser EngravingIncludes 4 x Basswood Plywood, 2 x Walnut Plywood, 2 x Black Opaque Glossy Acrylic Sheet, 2 x Pre-cut Self-adhesive Cork Sheet, 2 x Self-adhesive Cork Sheet, 1 x PU Mouse Pad, 6 x Felt-6 Assorted Colors, 1 x Laserable PU Sheet-Brown to Silver, 1 x Laserable PU Sheet-Black to Silver, 1 x Laserable Leatherette Sheet-Blue to Silver, 2 x Rock Coaster, 20 x Kraft Paper Card, 40 x Laserable Colored Card, 10 x Laserable PU Patch, 8 x Metal Business Card, 1 x Stainless Steel Folding Spoon, 9 x Stainless Steel Rectangular Tag.Compatible with All xTool machines.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.