Zoro Homepage

M1 Premium Material Box, 245pcs

  • Mfr # MM1-P001-M01

  • Zoro # G012649539


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1-P001-M01
Zoro #
G012649539
UPC #
193122017718
Country of Origin
China

Details

Input Voltage
110V

Description

A must-have material pack with 19 kinds of popular materials, 245pcs laser materials. Perfect for getting started with laser machines such as xTool M1.xTool M1 is capable of cutting and engraving materials that are typically processed by Laser and Blade. That means more possibilities for you to prepare gifts for every occasion. Stop worrying about running out of ideas!You can use your machine and this material pack to bring your wish list items to life - home decorations, wood items, and more.All materials come with recommended parameters that can help you get the ideal craft effect.Electronic Manual: Provides recommended processing parameters.MaterialMaterial PackageWeight3.15kgUsing MethodCO2-Laser Engraving, CO2-Laser Cutting, Diode Laser-Laser Engraving, Diode Laser-Laser CuttingIncludes 4 x Laser Marking Colored Paper, 1 x Walnut Plywood, 1 x Basswood Plywood, 5 x Shrinky Dink Paper-5 Assorted Colors, 20 x Kraft Paper, 1 x Canvas Tote Bag, 3 x PU Leather, 20 x PU HTV Vinyl, 20 x Self-adhesive PVC Sheet, 20 x Metal Card, 30 x White Sticker Paper, 1 x Stone Coaster, 1 x Card Holder Box, 4 x Stainless Steel Dog Tag, 2 x Pine Coaster, 1 x Wooden Phone Stand, 1 x Jewelry Set.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.