Zoro Homepage

Portable laser cutter and engraver, F1 Deluxe Bundle

  • Mfr # MXF-K001-LG4

  • Zoro # G012647535


product price: $2,014.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXF-K001-LG4
Zoro #
G012647535
UPC #
193122012317
Country of Origin
China

Details

Input Voltage
110V

Description

xTool F1 Deluxe Bundle.xTool F1 is the world's first laser cutter and engraver that integrates a 2W 1064nm infrared laser with a 10W 455nm diode laser. xTool F1 can engrave at a maximum speed of 4000mm/s, allowing you to finish a project in the blink of an eye.xTool F1 Deluxe Bundle includes: xTool F1, Desktop Air Purifier: Process at home with 99.97% purification rate.; Slide Extension: 4 times the original scope of work; Rotary Attachment Tool Process 99% curved objects with 4 in 1 rotary..Ideal for hobbyists, crafters, educators, DIYers, makers, creators, home users, jewelry designing, metal engraving, technology enthusiasts, small business owners etc.


  • Super Fast: 4000 mm/s engraving speed
  • The 0.00199mm ultra-precision technology
  • RA2 Pro: Process 99% curved objects with 4 in 1 rotary.
  • Slide Extension: 4 times working area than xTool F1 standalone
  • Desktop Air Purifier: Process at home with 99.97% purification rate.
  • Portable & handheld
  • xTool Creative Space software is compatible with Windows / macOS / iPadOS / iOS / Android
  • Ideal for hobbyists, crafters, DIYers, makers, educators, artists, home users, amateur, small business owners and more
  • With a small laser engraver as portable as xTool F1, you can bring it to the fair, party or anywhere you want to go. Safe and speedy, xTool F1 can perform engraving right in front of everyone, and generate no smoke or cause laser light harm. It will totally surprise people with its fast and precise engraving.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.