Zoro Homepage

S1 Laser Material Kit, 34pcs

  • Mfr # MM1-P001-M01

  • Zoro # G612649533


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1-P001-M01
Zoro #
G612649533
UPC #
193122018463
Country of Origin
China

Details

Input Voltage
110V

Description

Details: A must-have material pack with 17 kinds of popular materials, 34 pcs laser materials. Perfect for getting started with laser machines such as xTool S1.Practical kit: This package contains common materials such as acrylic, plywood, and two-color boards. It can be processed directly without using any accessories.Compatible models: xTool S1 laser material kit is a laser material package suitable for xTool S1. It collects various standard and practical laser materials and is ideal for all S1 users.Attention: For safe use of the ABS product, please operate it in a well-ventilated area and wear a protective mask. It is recommended to use it with the Air Assist Set.Attention: Due to the different colors of each computer, there will be some errors between the color and the actual color.Electronic Manual: Provides recommended processing parameters.MaterialAcrylic, Laser Engraving Two-Tone Plastic Nameplate, PlywoodWeight4.0kgUsing MethodDiode Laser-Laser Engraving, Diode Laser-Laser CuttingIncludes 1 x 1/8 Fluorescent Yellow Translucent Acrylic, 1 x 1/8 Ruby Red Translucent Acrylic, 1 x 1/8 Frosted Black Acrylic, 1 x 1/8 Orange Acrylic, 1 x 1/8 Pearl White Acrylic, 1 x 1/8 Red Glitter Translucent Acrylic, 1 x 1/8 Black Acrylic, 1 x 1/8 Grass Green Glossy Acrylic, 12 x 1/8 General Acrylic Sample Set, 1 x 1/8 Walnut Plywood, 1 x 1/8 Ebony Plywood, 1 x 1/8 Birch Plywood, 1 x 1/8 Basswood Plywood, 1 x 1/8 Cherry Plywood, 1 x 1/8 Mahogany Plywood, 4 x 1/20 Laser Engraving Two-Tone Plastic Nameplate Brushed Silver to Black, 4 x 1/20 Laser Engraving Two-Tone Plastic Nameplate Brushed Gold to Black.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.