Zoro Homepage

S1 Smart Air Assist

  • Mfr # MXD-P001-001

  • Zoro # G312649543


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MXD-P001-001
Zoro #
G312649543
UPC #
193122016261
Country of Origin
China

Details

Input Voltage
110V

Description

Steady Output of 30L/min Airflow:With a steady output power of 30L/min, the air assist effectively removes smokeand ensures laser energy stability.Clean Surface:The powerful airflow quickly reduces the temperature of the material surface, preventing discolouration caused by high temperatures, and ensuring clean material surfaces.Enhanced Cutting Capacity:The strong pressure helps blow more air downwards, resulting in better burning results and greater laser penetration.Auto Control or Precise Adjustment:When switched to Auto Mode, the airflow output can be adjusted automatically according to thecurrent working condition.

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.