Zoro Homepage

Ultimate Laser Material Kit, 159pcs

  • Mfr # MM1-P001-M01

  • Zoro # G912649530


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM1-P001-M01
Zoro #
G912649530
UPC #
193122017947
Country of Origin
China

Details

Input Voltage
110V

Description

Extra Surprise: FREE design files are included for inspiring your crafting journey!Details: A must-have material pack with 28 popular materials, 159pcs laser material. This product contains common materials such as acrylic, plywood, two-color boards, felt, leather, paper, metal, stone, silicone straps, etc. It can be processed directly without using any accessories. It is a practical material kit.Compatible models: Iridescent transparent acrylic can only be cut & engraved by xTool P2/Laserbox, other materials are applicable to all xTool machines5-55W except 2W Infrared Laser.Versatile Applications: Ultimate Laser Material Kit is a comprehensive laser material pack that combines a variety of standard and practical laser materials and is suitable for all users.All materials come with recommended parameters that can help you get the ideal craft effect. The product manual comes with case albums of various materials, which can help you better process inspiration and experience.Electronic Manual: Provides recommended processing parameters.2 x Basswood Plywood1 x Walnut Plywood1 x Black Opaque Glossy Acrylic Sheet1 x Iridescent Transparent Acrylic1 x Frosted Black Acrylic1 x Laser Engraving Two-Tone Plastic Sheet-Brushed Silver to Black1 x Pre-cut Self-adhesive Cork Sheet1 x Self-adhesive Cork Sheet6 x Felt3 x Shimmer Self-adhesive Vinyl20 x Kraft Paper5 x Shrinky Dink Paper Kit10 x Black Scratch Paper2 x Laser Engraving Marking Paper3 x Laser Engraving Photo Paper1 x Laserable PU Sheet-Brown to Silver1 x Laserable PU Sheet-Black to Silver1 x Laserable PU Sample Patch-Blue to Silver1 x Denim Bag1 x Laser Engraving Rubber Stamp Set4 x Rainbow Silicone Watch Band2 x Square Rock Coaster1 x Round Glass Coaster10 x Wooden Keychain-Rounded rectangle/Round40 x Metal Business Card2 x Metal Bussiness Card Holder26 x Metal Jewelry6 x Laserable PU Patch

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.