Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
X-Tra Seal Tire Repair Cement , Flammable, 8 oz, Clear, Liquid 14-008

Tire Repair Cement , Flammable, 8 oz, Clear, Liquid (Discontinued)

  • Mfr # 14-008
  • Zoro # G4875945
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-008
Zoro #
G4875945
UPC #
639601400805
Country of Origin
United States

Dimensions

Size
8 oz
Container Size
8 oz

Details

Item
Tire Repair Cement
Color
Clear
Material
Liquid
Used For
Any XtraSeal Repair Unit or Insert
Number of Pieces
1
Container Type
Can
Type
Vulcanizing Cement
Standards
OSHA, WHMIS
Product Type
Tire Repair Cement
Compatible Tire Type
Universal
Odor
Solvent
Flash Point
32 Degrees F
Maximum pH Level
Not Rated
Flammability
Flammable
Product Form
Liquid

Description

Tire Repair Cement, Product Type Tire Repair Cement, Product Form Liquid, Container Type Can, Container Size 8 oz, Compatible Tire Type Universal, Color Clear, Standards OSHA, WHMIS, Flammability Flammable, Flash Point 32 Degrees F, Maximum pH Level Not Rated, Odor Solvent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.