Zoro Homepage
This item is Discontinued.
X-Tra Seal Tire Repair Patch, Dia 3/8 In., PK24 13-674

Tire Repair Patch, Dia 3/8 In., PK24 (Discontinued)

  • Mfr # 13-674
  • Zoro # G4872436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-674
Zoro #
G4872436
UPC #
-
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Diameter
5/16 in
Overall Length
3 in

Details

Item
Tire Repair Patches
Used For
Radial and Bias Ply Tires
Color
Black
Material
Metal, Rubber
Number of Pieces
24
Features
Designed for Chemical or Heat Vulcanization, Gray Vulcanizing Gum with Blue Poly Backing
Application
Designed for Chemical or Heat Vulcanization
Product Type
Patches & Plugs
Shape
Round
Compatible Tire Type
Automobile Tires, Light-Duty Truck Tires

Description

Tire Repair Patches, Product Type Patches & Plugs, Shape Round, Compatible Tire Type Automobile Tires, Light-Duty Truck Tires, Material Metal, Rubber, Overall Diameter 5/16 in, Overall Length 3 in, Overall Width 2 1/8 in, Color Black, Number of Pieces 24, Features Designed for Chemical or Heat Vulcanization, Gray Vulcanizing Gum with Blue Poly Backing, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.