Zoro Homepage

Bouffant Cap, 24", White, Polypropylene, 24 in Dia., White, L, 500 PK

  • Mfr # XC2400-W5

  • Zoro # G4559488


product price: $43.65
/pk 500, $0.09/ea

Key Features

Color
White
Diameter
24 in
Material
Polypropylene
Latex-Free
Yes
Packaging
Case
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XC2400-W5
Zoro #
G4559488
UPC #
-
Country of Origin
China

Dimensions

Diameter
24 in
Size
L

Details

Item
Bouffant Cap, 24", White
Color
White
Material
Polypropylene
Latex-Free
Yes
Packaging
Case
Material Weight Type
Lightweight
Product Type
Bouffant Cap

Description

Bouffant Cap, 24 In., White, Color White, Diameter 24 in, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Packaging Case, Product Type Bouffant Cap, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.