Zoro Homepage

3 in Dia, 300LG, Aluminum Oxide, P220 Grit

  • Mfr # 360L

  • Zoro # G415807581


product price: $1,507.99
/pk 2000, $0.75/ea
Free Shipping & Returns

Key Features

Disc Backing Material
Film
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
300LG
Grit
P220
Color
Purple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
360L
Zoro #
G415807581
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
3 in
Backing Thickness
3 mil

Details

Disc Backing Material
Film
Abrasive Material
Aluminum Oxide
Vacuum Hole Design
300LG
Grit
P220
Color
Purple
Max. Speed
15,000 rpm
Disc Attachment Type
Hook & Loop
Application
Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
Item Type
Disc
Equipment - Machines
Double Action Sanders
Coat Type
Open Coat
Wet or Dry
Wet or Dry
Vacuum Support
Yes
For Industries
AOEM, Composite, General Industrial, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking

Description

3M Xtract Film Disc 360L offers the latest innovation in dust evacuation. Multi-hole patterns evacuate dust better than 5- or 6-hole products-significantly increasing cut-rate and disc life. The new design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient.


  • GREAT FOR FINISHING: Excels in finishing and sanding applications in automotive and marine industries
  • DESIGNED FOR CLEAN SANDING: 3M XtractTM proprietary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity and provide a cleaner work environment
  • VERSATILE PERFORMANCE: Disc performs well on clear coat, composite, fiberglass, gelcoat, hard composite, hardwood, paint, primer, topcoat and more
  • QUICK AND EASY DISC CHANGES: 3MTM HookitTM attachment system allows for easy disc changes and helps optimize disc life
  • TOUGH MINERAL: Aluminum oxide mineral is durable, cuts fast and performs well on many surfaces
  • TOUGH MINERAL: Aluminum oxide mineral is durable, cuts fast and performs well on many surfaces
  • DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention compared to paper-backed discs
  • AVAILABLE IN A RANGE OF FINE GRADES: Choose from grades between P220 to P1000 to match your specific application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.