
5 in Dia, 500LG, Aluminum Oxide, P320 Grit
Mfr # 360L
Zoro # G615807602
product price: $530.99
/pk 500, $1.06/ea
Free Shipping & Returns
Key Features
Disc Diameter
5 in
Vacuum Hole Design
500LG
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook & Loop
Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360L
Zoro #
G615807602
UPC #
-
Country of Origin
United States
Dimensions
Disc Diameter
5 in
Backing Thickness
3 mil
Details
Vacuum Hole Design
500LG
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook & Loop
Color
Purple
Disc Backing Material
Film
Max. Speed
12,000 rpm
Grit
P320
Vacuum Support
Yes
Item Type
Disc
Coat Type
Open Coat
For Industries
AOEM, Composite, General Industrial, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Wet or Dry
Wet or Dry
Equipment - Machines
Double Action Sanders
Application
Blending, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing
Description
3M Xtract Film Disc 360L offers the latest innovation in dust evacuation. Multi-hole patterns evacuate dust better than 5- or 6-hole products-significantly increasing cut-rate and disc life. The new design does not need to align with the disc pad holes, making switching the discs fast, easy, and convenient.
- GREAT FOR FINISHING: Excels in finishing and sanding applications in automotive and marine industries
- DESIGNED FOR CLEAN SANDING: 3M XtractTM proprietary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity and provide a cleaner work environment
- VERSATILE PERFORMANCE: Disc performs well on clear coat, composite, fiberglass, gelcoat, hard composite, hardwood, paint, primer, topcoat and more
- QUICK AND EASY DISC CHANGES: 3MTM HookitTM attachment system allows for easy disc changes and helps optimize disc life
- TOUGH MINERAL: Aluminum oxide mineral is durable, cuts fast and performs well on many surfaces
- TOUGH MINERAL: Aluminum oxide mineral is durable, cuts fast and performs well on many surfaces
- DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention compared to paper-backed discs
- AVAILABLE IN A RANGE OF FINE GRADES: Choose from grades between P220 to P1000 to match your specific application
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.