Zoro Homepage

6 in Dia, 600LG, Aluminum Oxide, P100 Grit

  • Mfr # 375L

  • Zoro # G215807439


product price: $239.99
/pk 250, $0.96/ea
Free Shipping & Returns

Key Features

Max. Speed
12,000 rpm
Discs per Roll
50
Color
Reddish Brown
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook & Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
375L
Zoro #
G215807439
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Backing Thickness
3 mil

Details

Max. Speed
12,000 rpm
Discs per Roll
50
Grit
P100
Color
Reddish Brown
Abrasive Material
Aluminum Oxide
Disc Attachment Type
Hook & Loop
Disc Backing Material
Film
Vacuum Hole Design
600LG
Coat Type
Open Coat
Item Type
Disc
Vacuum Support
Yes
For Industries
AOEM, Composite, General Industrial, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Wet or Dry
Wet or Dry
Equipment - Machines
Double Action Sanders
Application
Blending, Coarse Sanding, Deflashing, Finishing, General Purpose Sanding, Random Orbital Sanding, Sanding, Surface Finishing

Description

The 3M Xtract Film Disc 375L delivers outstanding tear resistance, flexibility and a consistent, uniform finish on a variety of substrates. The premium aluminum oxide abrasive grain offers a fast cut-rate and extended product life for greater productivity.


  • GREAT FOR A RANGE OF SANDING JOBS: Built to handle blending, coarse sanding, deflashing, finishing, general purpose sanding and surface finishing
  • DESIGNED FOR CLEAN SANDING: 3M XtractTM proprietary multi-hole pattern provides superior dust extraction to prevent loading, increase productivity and provide a cleaner work environment
  • VERSATILE PERFORMANCE: Disc performs well on aluminum, steel, composite, fiberglass, gelcoat, hardwood, paint, plastic, primer, softwood and more
  • QUICK AND EASY DISC CHANGES: 3MTM HookitTM attachment system allows for easy disc changes and helps optimize disc life
  • TOUGH MINERAL: Aluminum oxide mineral is durable, cuts fast and performs well on many surfaces
  • TOUGH MINERAL: Aluminum oxide mineral is durable, cuts fast and performs well on many surfaces
  • DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention compared to paper-backed discs
  • AVAILABLE IN A RANGE OF GRADES: Choose from grades between 60 and P400 to match your specific application

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.