Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in Dia, 600LG, Precision Shaped Ceramic, Assorted Grit

  • Mfr # 775L

  • Zoro # G315807506


product price: $193.99
/pk 20, $9.70/ea
Free Shipping & Returns

Key Features

Disc Attachment Type
Hook & Loop
Max. Speed
12,000 rpm
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Film
Disc Diameter
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
775L
Zoro #
G315807506
UPC #
-
Country of Origin
United States

Dimensions

Disc Diameter
6 in
Backing Thickness
3 mil

Details

Disc Attachment Type
Hook & Loop
Max. Speed
12,000 rpm
Abrasive Material
Precision Shaped Ceramic
Disc Backing Material
Film
Grit
Assorted
Vacuum Hole Design
600LG
Color
Purple
Application
Blending, Coarse To Fine Finishing, Deflashing, General, Intermediate, And Orbital Sanding, Plus Surface Preparation & Finishing
Coat Type
Open Coat
Item Type
Disc
For Industries
AOEM, Composite, General Industrial, Metalworking, Paint Preparation, Transportation & Heavy Equipment, Woodworking
Equipment - Machines
Double Action Sanders
Vacuum Support
Yes
Wet or Dry
Wet or Dry

Description

3M Xtract Cubitron II Disc 775L features a 3M proprietary multi-hole pattern for improved dust extraction in finishing applications. Part of the 3M Xtract Series, designed for optimal dust removal. An innovative multi-hole pattern extracts dust better than 5- or 6-hole products - increasing cut and dramatically increasing disc life. The design does not need to align with the disc pad holes, making switching the discs fast, easy and convenient. Featuring ceramic 3M Precision-Shaped Grain, a revolutionary advancement in abrasive technology. The triangular shaped ceramic mineral is designed to slice through the substrate, rather than gouging or plowing like conventional abrasives, resulting in a disc that cuts up to 2x as fast as conventional abrasives. The film backing delivers outstanding tear resistance, flexibility and a consistent, uniform finish on a variety of substrates.


  • COVERS A WIDE RANGE OF APPLICATIONS: Choose from grades between 80+ and 400+ to handle applications ranging from finishing to coarse sanding, excelling at stock removal
  • DESIGNED FOR CLEAN SANDING: The 3M XtractTM proprietary multi-hole pattern provides superior dust extraction to prevent loading, help increase productivity, and provide a cleaner work environment
  • WORKS WELL ON MANY SURFACES: Suitable for use on all metals, aluminum, carbon steel, composites, wood, fiberglass, gelcoat, topcoats, and paint
  • QUICK AND EASY DISC CHANGES: The 3MTM HookitTM attachment system allows for easy disc changes and helps optimize disc life
  • REVOLUTIONARY GRAIN DESIGN: 3M Precision-Shaped Grain (PSG) technology cuts quickly and effectively
  • REVOLUTIONARY GRAIN DESIGN: 3M Precision-Shaped Grain (PSG) technology cuts quickly and effectively
  • DURABLE FILM BACKING: Film backing offers greater tear resistance and edge retention compared to paper-backed discs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.