22274G, Men's Insulated Boots, 11 D, Neoprene, 15" Height, Copper/Tan

  • Mfr # 22274G/11

  • Zoro # G4945857


product price:  $173.99
/pr
Free Shipping & Returns

Key Features

Color
Copper/Tan
Toe Type
Plain
Footwear Width
D
Height
15"
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22274G/11
Zoro #
G4945857
UPC #
086189007634
Country of Origin
China

Dimensions

Size
11
Footwear Width
D
Height
15"
Boot Height
15 in

Details

Item
Rubber Boots
Color
Copper/Tan
Toe Type
Plain
Waterproof
Yes
Upper Material
Neoprene
Closure Type
Pull On
Gender
Men's
Series
22274G
Outsole Material
Neoprene
Midsole Material
Cork
Insulation Type
Polymeric Foam
Shank Material
Neoprene
Resists
Acids, Contaminants, Corrosives
Style Number
22274G
Footwear Sole Pattern
Chevron
Footwear Closure Type
Pull On
Toe Shape
Round
For Outdoor Traction
Yes
Insulated
Yes
Rubber Boot Style
Knee
Typical Rubber Boot Application
Moderate Chemical Resistant
Standards
ASTM F2413-11 EH
Predominant Footwear Color
Brown
Metatarsal Guard
No
Shoe Style
Knee
Wide Toe Cap
No
Construction
Flexible, Hand-layered 100% Waterproof, Seamless Construction Triple-dipped Shells for Watertight Protection, Chevron Outsole and Heel, Polymeric Foam Insulation, Built-in Cushion Insoles with Arch Support

Description

Insulated Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 11, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.