22274G, Men's Insulated Boots, 9 D, Neoprene, 15" Height, Copper/Tan

  • Mfr # 22274G/9

  • Zoro # G4945884


product price:  $173.99
/pr
Free Shipping & Returns

Key Features

Color
Copper/Tan
Toe Type
Plain
Footwear Width
D
Height
15"
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22274G/9
Zoro #
G4945884
UPC #
-
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Height
15"
Boot Height
15 in

Details

Item
Rubber Boots
Color
Copper/Tan
Toe Type
Plain
Waterproof
Yes
Upper Material
Neoprene
Closure Type
Pull On
Gender
Men's
Series
22274G
Typical Rubber Boot Application
Moderate Chemical Resistant
Insulation Type
Polymeric Foam
Standards
ASTM F2413-11 EH
Outsole Material
Neoprene
Style Number
22274G
Predominant Footwear Color
Brown
Metatarsal Guard
No
Toe Shape
Round
Footwear Closure Type
Pull On
For Outdoor Traction
Yes
Midsole Material
Cork
Shank Material
Neoprene
Insulated
Yes
Resists
Acids, Contaminants, Corrosives
Rubber Boot Style
Knee
Footwear Sole Pattern
Chevron
Shoe Style
Knee
Wide Toe Cap
No
Construction
Flexible, Hand-layered 100% Waterproof, Seamless Construction Triple-dipped Shells for Watertight Protection, Chevron Outsole and Heel, Polymeric Foam Insulation, Built-in Cushion Insoles with Arch Support

Description

Insulated Boots, Shoe Style Knee, Toe Type Plain, Footwear Sole Pattern Chevron, Insulated Yes, Size 9, Footwear Width D, Men's, Boot Height 15 in, Metatarsal Guard No, Waterproof Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.