Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Xtratuf 6 Height, Brown, 8 XES-900 8

6 Height, Brown, 8 (Discontinued)

  • Mfr # XES-900 8
  • Zoro # G707052118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XES-900 8
Zoro #
G707052118
UPC #
86189123877
Country of Origin
China

Dimensions

Size
8
Height
6
Width
13
Overall Length
18.5

Details

Color
Brown
Insulation Weight
5.6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.