Zoro Homepage

Ankle Deck Boot, 13 M, Leather, 6 in H, Duck Camo Gray

  • Mfr # XADSM102

  • Zoro # G712156504


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Waterproof
Yes
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XADSM102
Zoro #
G712156504
UPC #
193715533274
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Duck Camo Gray
Upper Material
Leather
Waterproof
Yes

Description

As fishing has evolved so has fishermens needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. The Ankle Deck Boot Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6 inch boots in this category. This Sport is built from a new high performance foam BIOLITE which is ultra durable and slip resistant, all while being a one piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. This style also features a new seasonal blue duck camo pattern.


  • • BioLite - eco-friendlier high performance EVA
  • • Breathable Mesh Liner
  • • 100% Waterproof
  • • SRC Rated Slip-Resistant Outsole
  • • Front and Rear Pull-On Tabs
  • • Non-marking outsole
  • • Blue Duck Camo Pattern

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.