Zoro Homepage

Ankle Deck Boot, 13 M, Leather, 6 in H, Gray

  • Mfr # ADSM100

  • Zoro # G512159842


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Size
13
Width
M
Color
Gray
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSM100
Zoro #
G512159842
UPC #
86189156707
Country of Origin
Dominican Republic

Dimensions

Size
13
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Gray
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

As fishing has evolved so has fishermens needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. The Ankle Deck Boot Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6 inch boots in this category. This Sport is built from a new high performance foam BIOLITE which is ultra durable and slip resistant, all while being a one piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. As fishing has evolved so has fishermens needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. The Ankle Deck Boot Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6 inch boots in this category. This Sport is built from a new high performance foam BIOLITE which is ultra durable and slip resistant, all while being a one piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. 100% Waterproof SRC Non Marking, Slip Resistant Outsole, the highest rating for slip resistance achievable The Breathable Mesh Lining is a highly durable sandwich fabric which allows the foot to breathe Pull On Tabs for easy on


  • • Breathable Mesh Lining
  • • Non-marking Chevron outsole is rated SRC slip-resistant--the highest level of slip-resistance awarded
  • • Pull-tabs for easy on and off
  • • 100% Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.