Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ankle Deck Boot, 7 M, Leather, 7 in H, Black

  • Mfr # XMW000

  • Zoro # G712156429


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Size
7
Width
M
Color
Black
Upper Material
Leather
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMW000
Zoro #
G712156429
UPC #
86189132398
Country of Origin
China

Dimensions

Size
7
Width
M
Height
7 in

Details

Item
Ankle Deck Boot
Color
Black
Upper Material
Leather
Waterproof
Yes

Description

The commercial grade version of the Ankle Deck Boot fishermen have been asking for. Standing for 12+ hours a day on the sea can cause feet to swell, and the wider fit of this boot is built for that. The upper is reinforced in high wear areas such as the toe and heel for maximum durability. The boot features an EVA/PU blend insole for all day comfort, and an oil resistant, SRC rated outsole for the best traction available. Winner of Fish Alaska Magazines Editors Choice Awards 2023. commercial grade version of the Ankle Deck Boot fishermen have been asking for. Standing for 12+ hours a day on the sea can cause feet to swell, and the wider fit of this boot is built for that. The upper is reinforced in high wear areas such as the toe and heel for maximum durability. The boot features an EVA/PU blend insole for all day comfort, and an oil resistant, SRC rated outsole for the best traction available. Winner of Fish Alaska Magazines Editors Choice Awards 2023. 100% Waterproof Commercial Grade providing a slightly wider fit Dual density extreme comfort insole with built in channels help keep feet cool, dry and comfortable Reinforced Upper at Toe, Heel and Pull On Tabs for maximum durability SRC Rated Outsole provides the best slip resistance available and is non marking and oil resistant


  • • SRC-Rated Outsole provides the best slip resistance available and is non-marking and oil-resistant
  • • Dual-density extreme comfort insole with built in channels help keep feet cool, dry and comfortable
  • • Reinforced Upper at Toe, Heel and Pull-On Tabs for maximum durability
  • • Since the boot is built slightly wider, we recommend half sizes order down a size.
  • • Commercial Grade providing a slightly wider fit
  • • 100% Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.