Zoro Homepage

Ankle Deck Boot, 7 M, Leather, 7 in H, Brown

  • Mfr # LDBSTL

  • Zoro # G512155721


product price: $156.99
/pr
Free Shipping & Returns

Key Features

Size
7
Width
M
Color
Brown
Upper Material
Leather
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDBSTL
Zoro #
G512155721
UPC #
86189140249
Country of Origin
China

Dimensions

Size
7
Width
M
Height
7 in

Details

Item
Ankle Deck Boot
Color
Brown
Upper Material
Leather
Waterproof
Yes

Description

This rugged steel toe boot from XTRATUF is built for life in Alaska and designed to keep you protected, dry and comfortable no matter where your adventures may lead. The Legacy Chelsea Boot offers the Alaska proven functionality of our best selling Legacy Boot but with a lower upper height, creating a whole new class of boot. The Legacy Chelsea features the same Commercial Grade performance and safety features of the classic Legacy Boot, but with functional pull tabs and a twin elastic gore for easy on/off when you're on the go. This new iteration of our beloved classic style is the perfect all purpose, all season, wet/cold weather boot. This rugged steel toe boot from XTRATUF is built for life in Alaska and designed to keep you protected, dry and comfortable no matter where your adventures may lead. The Legacy Chelsea Boot offers the Alaska proven functionality of our best selling Legacy Boot but with a lower upper height, creating a whole new class of boot. The Legacy Chelsea features the same Commercial Grade performance and safety features of the classic Legacy Boot, but with functional pull tabs and a twin elastic gore for easy on/off when you're on the go. This new iteration of our beloved classic style is the perfect all purpose, all season, wet/cold weather boot. Recommend half sizes order up Steel toe meets ASTM F2413 18 M/I/C. EH 100% Waterproof Slip Resistant, Non Marking Outsole for the Best Traction on Wet Surfaces Triple Dipped Shells for Extra Tough, Extra Watertight Protection Hand Layered Construction Adds Flex and Strength at Critical Stress Points Acid and Chemical Resistant


  • • 100% Waterproof
  • • Steel Toe for Added Protection
  • • Recommend half sizes order up
  • • Slip-Resistant, Non-Marking Outsole for the Best Traction on Wet Surfaces.
  • • Triple-dipped Shells for Extra Tough, Extra Watertight Protection
  • • Hand-layered construction adds flex and strength at critical stress points
  • • Acid Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.