Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ankle Deck Boot, 8 M, Leather, 6 in H, Black

  • Mfr # 22736

  • Zoro # G712159314


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Width
M
Upper Material
Leather
Outsole Material
Rubber
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22736
Zoro #
G712159314
UPC #
86189098670
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber

Description

XTRATUF Deck Boots have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. Weve created lightweight silhouettes with the same XTRATUF non marking, slip resistant Chevron outsole as our iconic Legacy boot. XTRAUF Deck Boots have been crafted specifically for sport and recreational fishermen. Anglers are athletes and they need proper footwear to help them perform at their best. Weve created lightweight silhouettes with the same XTRATUF non marking, slip resistant Chevron outsole as our iconic Legacy boot. 100% WATERPROOF: Boots and footwear that are built to be 100% waterproof Available in Medium Width D and Wide Width 2E SLIP RESISTANT: Our SRA rated slip resistant outsoles are made from an exclusive rubber compound that grips the floor surface creating sure footing XPRESSCOOL: evaporative cooling liner that helps regulate foot temperature to keep you comfortable in both cool and warm environments


  • Shaft Circumference is 12.6ÚÚ inches
  • Recommend half sizes order up
  • XPRESSCOOL Liner
  • Toe Box Height 1.19 inches
  • Measurements were taken from a size 9. There may be slight variations based on size.
  • 100% Waterproof
  • Slip-Resistant Chevron Outsole
  • Front and Rear Pull-On Tabs
  • Front and Rear Pull-On Tabs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.