Zoro Homepage

Ankle Deck Boot, 8 M, Leather, 6 in H, Black

  • Mfr # ADSM000

  • Zoro # G712159635


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Size
8
Width
M
Color
Black
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADSM000
Zoro #
G712159635
UPC #
193715464967
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
6 in

Details

Item
Ankle Deck Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

XTRATUF has been making commercial fishing boots for over 60 years. As fishing has evolved so has fishermens needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. This season the all new ADB Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6in boots in this category. This ADB Sport is built from a new high performance foam BIOLITE which is ultra durable and slip resistant, all while being a one piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. XTRAUF has been making commercial fishing boots for over 60 years. As fishing has evolved so has fishermens needs, so we continue to innovate and solve for how our boots and footwear can help them feel safe, confident, and comfortable. This season the all new ADB Sport brings you everything you would expect from your XTRATUF boots but in a sportfishing specific silhouette that is up to 30% lighter than other 6in boots in this category. This ADB Sport is built from a new high performance foam BIOLITE which is ultra durable and slip resistant, all while being a one piece outsole. This boot delivers the comfort and agility of a sneaker with long cushion life and high energy return, all while offering the same traction benefits of a full rubber boot. 100% Waterproof Moisture wicking mesh lining Perforated EVA/PU insole High Performance, ultra durable, lightweight BioLite midsole SRC slip resistant non marking Chevron ground contact EVA outsole


  • • Breathable Mesh Linging
  • • SRC Rated Slip-Resistant Outsole
  • • Non-marking outsole
  • • Front and Rear Pull-On Tabs
  • • 100% Waterproof
  • • Chevron ground contact EVA outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.