
Ankle Deck Boot, 8 M, Leather, 6 in H, Black
Mfr # AIMR000
Zoro # G512163474
product price: $150.99
/pr
Free Shipping & Returns
Key Features
Size
8
Width
M
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AIMR000
Zoro #
G512163474
UPC #
193715499327
Country of Origin
China
Dimensions
Size
8
Width
M
Height
6 in
Details
Item
Ankle Deck Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
Description
The ADB ICE was designed to work on wet ice while simultaneously being able to transition to other wet surfaces. This new boot features Glacier Trek Pro, our proprietary ice gripping compound paired with an SRC rated slip resistant rubber. The ADB ICE has a lightweight rubber upper that is 100% waterproof and includes a faux shearling lining for quick drying comfort and warmth.
- • EVA insole
- • Faux shearling lining
- • 100% Waterproof
- • GlacierTrek Pro outsole
- • SRC Rated Slip-Resistant Outsole
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.