Zoro Homepage

Baby Bootie, 18M M, Leather, 3 in H, Blush

  • Mfr # XIMAB450

  • Zoro # G412159539


product price: $34.59
/pr

Key Features

Width
M
Upper Material
Leather
Waterproof
No
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XIMAB450
Zoro #
G412159539
UPC #
193715553784
Country of Origin
China

Dimensions

Size
18M
Width
M
Height
3 in

Details

Item
Baby Bootie
Color
Blush
Upper Material
Leather
Waterproof
No

Description

Tough babies require tough baby booties. The ADB Minnow Baby Booties are a fun way to keep your little one's feet protected and warm. With a stretch opening for easy on and off and a comfort EVA footbed, these boots are the ideal start to their Xtratuf Collection. Tough babies require tough baby booties. The ADB Minnow Baby Booties are a fun way to keep your little one's feet protected and warm. With a stretch opening for easy on and off and a comfort EVA footbed, these boots are the ideal start to their Xtratuf Collection. Stretch opening for easy and on and off Comfort EVA footbed Stich and turn, microsuede soft sole with rubberized print on bottom for traction


  • • Stitch and turn, microsuede soft sole with rubberized print on bottom for traction
  • • Stretch Opening for Easy On and Off
  • • Comfort EVA insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.