Zoro Homepage

Homer II Slip-On, Nylon Upper, Brown, Size 10 M

  • Mfr # XUH901

  • Zoro # G812166335


product price: $105.00
/pr
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
M
Upper Material
Nylon
Outsole Material
Non-Marking Chevron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XUH901
Zoro #
G812166335
UPC #
193715495282
Country of Origin
China

Dimensions

Size
10
Footwear Width
M

Details

Item
Homer II Slip-On
Color
Brown
Upper Material
Nylon
Outsole Material
Non-Marking Chevron

Description

The Homer is water resistant slip on that feels like a slipper. It features a nylon upper with a full faux shearling lining keeping you warm and cozy, while the molded EVA insole provides added underfoot comfort. The classic XTRATUF non marking Chevron outsole delivers great slip resistance for life on or off the boat deck. The Homer is made for Alaskan commercial fishermen, who prefer to step into a lightweight, slip on shoe during down time, during meals, in wheelhouse or waiting for tender pick ups.


  • • Faux Sherpa lining for added warm
  • • Molded EVA insole provides added comfort
  • • DWR Water-repellent Coating
  • • Please note this product is sized for men. Women should size 1 to 2 sizes down.
  • • SRA Rated Slip-Resistant Outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.