Zoro Homepage

Kids Ankle Deck Boot, 12 M, Leather, 4 in H, Neon Pink

  • Mfr # XKAB451C

  • Zoro # G912161674


product price: $72.95
/pr

Key Features

Size
12
Width
M
Color
Neon Pink
Upper Material
Leather
Outsole Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKAB451C
Zoro #
G912161674
UPC #
193715548391
Country of Origin
Dominican Republic

Dimensions

Size
12
Width
M
Height
4 in

Details

Item
Kids Ankle Deck Boot
Color
Neon Pink
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

The Ankle Deck Boot has quickly become one of XTRATUFs most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot Kids is the first SRA slip resistant, non marking rubber boot on the market designed specifically for young anglers. Ankle Deck Boot has quickly become one of XTRATUFs most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot Kids is the first SRA slip resistant, non marking rubber boot on the market designed specifically for young anglers. Available in Little Kids Sizes: 7 to 13 Available in Big Kids Sizes: 1 through 6


  • • Non-Marking Slip-Resistant Chevron Outsole
  • • Pull-tabs for easy on and off
  • • 100% Waterproof
  • • EVA Comfort Insole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.