Zoro Homepage

Kids Ankle Deck Boot, 8 M, Leather, 6 in H, Black

  • Mfr # XKAB000

  • Zoro # G712159666


product price: $69.95
/pr

Key Features

Size
8
Width
M
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XKAB000
Zoro #
G712159666
UPC #
193715408664
Country of Origin
China

Dimensions

Size
8
Width
M
Height
6 in

Details

Item
Kids Ankle Deck Boot
Color
Black
Upper Material
Leather
Outsole Material
Rubber
Waterproof
Yes

Description

The Ankle Deck Boot has quickly become one of XTRATUFs most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot Kids is the first SRA slip resistant, non marking rubber boot on the market designed specifically for young anglers. Ankle Deck Boot has quickly become one of XTRATUFs most iconic silhouettes due to its versatile design and Alaska proven performance. Now available in popular kids sizes for the toughest youth out there. The Ankle Deck Boot Kids is the first SRA slip resistant, non marking rubber boot on the market designed specifically for young anglers. 100% Waterproof Breathable mesh Open cell foam insert for all day comfort SRA Slip resistant non marking Chevron outsole Available in Little Kids Sizes: 7 to 13 Available in Big Kids Sizes: 1 through 6


  • • 100% Waterproof
  • • Open cell foam insert for all day comfort
  • • SRA Slip-Resistant
  • • Breathable Mesh
  • • Non-Marking Chevron Outsole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.