Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Legacy Tall Rubber Boots, 15 in Height, Black, 8

  • Mfr # XML-000-BLK-080

  • Zoro # G7715763


product price: $166.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
15 in
Series
Legacy
Style Number
XML-000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XML-000-BLK-080
Zoro #
G7715763
UPC #
086189124614
Country of Origin
China

Dimensions

Size
8
Height
15 in

Details

Color
Black
Item
Tall Rubber Boots
Series
Legacy
Style Number
XML-000

Description

Legacy,Black,8,15 In.,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.