Shop XTRATUF
See all product information
Create Account
Men's 15" Comp Toe Legacy Boot, Brown, Size 12
- Mfr # XMLCT900
- Zoro # G024235317
product price:Â
$
179.99
/pr
Free Shipping & Returns
Key Features
Style Number
XMLCT900
Upper Material
Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
Gender
Men
Color
Brown
Footwear Closure Type
Pull-on
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XMLCT900
- Zoro #
- G024235317
- UPC #
- 193715654078
- Country of Origin
- Dominican Republic
- Style Number
- XMLCT900
- Upper Material
- Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber
- Item
- Men's 15" Comp Toe Legacy Boot
- Gender
- Men
- Color
- Brown
- Footwear Closure Type
- Pull-on
- Waterproof
- Yes
- Footwear Style
- Wellington
- Toe Type
- Round
- Outsole Material
- Rubber
Dimensions
- Size
- 12
- Footwear Width
- M
Description
Always looking for ways to keep fishermen more secure and comfortable at sea. The Comp Toe Legacy Boot, carries all of the features of our Legacy boots fisherman know and love but with added protection. The Composite Toe is tested to meet ASTM F2413-18 M/I/C EH PR standards. 100% Waterproof Non-marking, Slip-resistant Chevron Outsole Oil/ Acid/ Chemical resistant triple dipped latex neoprene rubber Open cell foam insert for all day comfort
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.