Zoro Homepage

Men's Ankle Boot, 10 M, 6 in H, Earth Brown

  • Mfr # XMAB902

  • Zoro # G715702777


product price: $115.00
/pr
Free Shipping & Returns

Key Features

Size
10
Width
M
Color
Earth Brown
Outsole Material
Rubber
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XMAB902
Zoro #
G715702777
UPC #
193715532741
Country of Origin
Dominican Republic

Dimensions

Size
10
Width
M
Height
6 in

Details

Item
Ankle Boot
Color
Earth Brown
Outsole Material
Rubber
Waterproof
Yes
Toe Type
Plain Toe
Gender
Men's

Description

The Ankle Deck Boot collection has been crafted specifically for off-shore anglers. Anglers are athletes, and like any athlete they demand the best footwear to help them perform at a high level. We've created a lightweight design with the same slip-resistant Chevron outsole found on our Legacy boots. The 6" ankle deck boot is a great option for any on-the-water athlete looking for protection with slip-on-and-go styling. This boot is constructed with hand-laid rubber, and so not classified as a commercial grade boot. For those looking for a commercial grade ankle height deck boot please search for the Wheelhouse Boot.


  • Front and Rear Pull-On Tabs
  • Approximately 3.16 lbs
  • Slip-Resistant Chevron Outsole
  • 100% Waterproof
  • Measurements were taken from a size 9. There may be slight variations based on size.
  • Shaft Circumference is 12.6 inches
  • Toe Box Height 1.19 inches

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.